Well Plate, Colorless, 33 mm H, PK10
- Mfr # DP11VR-9-GC10
- Zoro # G222823859
product price:Â
$
580.99
/pk of 10, $58.10/ea
Free Shipping & Returns
Key Features
Overall Height - Metric
33 mm
Clarity
Clear
RNase/DNase Free
Yes
Product Type
Well Plate
Package Type
Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DP11VR-9-GC10
- Zoro #
- G222823859
- UPC #
- -
- Country of Origin
- China
- Clarity
- Clear
- RNase/DNase Free
- Yes
- Product Type
- Well Plate
- Package Type
- Bag
- Item
- Well Plate
- Body Color
- Colorless
- Autoclavable
- Yes
- Bottom Shape
- V-Bottom
- Material
- Polystyrene
- Number of Wells
- 96
- Top Style
- Flat Top
- Shell Material
- Polystyrene
- Traction Material
- Polystyrene
Dimensions
- Overall Height - Metric
- 33 mm
- Diameter - Metric
- 7 mm
Description
Well Plate, Diameter - Metric 7 mm, Number of Wells 96, Material Polystyrene, Sterile/Non-Sterile Non-Sterile, Product Type Well Plate, Culture Area per Well Not Applicable, Autoclavable Yes, Overall Height - Metric 33 mm, RNase/DNase Free Yes, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.