Shop ZORO SELECT

Media Bottle, PETG, 111.4 mm H, PK144

  • Mfr # BGC0125SB
  • Zoro # G622586811

product price: 
$
389.99
/pk of 144, $2.71/ea
Free Shipping & Returns

Key Features

Screw Closure Size
38-430 mm
Capacity - English
4.23 fl oz
Sterile/Non-Sterile
Sterile
Pre-Cleaned
None
Body Material
PETG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BGC0125SB
Zoro #
G622586811
UPC #
-
Country of Origin
Multiple
Capacity - English
4.23 fl oz
Sterile/Non-Sterile
Sterile
Pre-Cleaned
None
Body Material
PETG
Bottle Type
Media
Closure Material
Polypropylene
Numbers of Bottles Included
144
Special Features
Leakproof, Optically Clear, Shatterproof
Nominal Capacity - Metric
125 mL
Item
Media Bottle
Clarity
Clear
Closure Color
Blue
Graduation Increments - Metric
25 mL
Individually Wrapped
Not Individually Wrapped
Closure Type
Screw-On with Shrink Seal
Closure Included
Yes
Autoclavable
No
Shape
Square
Graduated
Yes
Maximum Graduation - Metric
125 mL
Body Color
Colorless
Closure Liner Material
Unlined
Capacity - Metric
125 mL
Basic Material
Plastic
Front Closure
Screw-On with Shrink Seal

Dimensions

Screw Closure Size
38-430 mm
Overall Height - Metric
111.4 mm
Mouth Size
Narrow
Overall Width - Metric
54.4 mm
Body Diameter - Metric
54.4 mm
Overall Depth - Metric
54.4 mm
Neck Inside Diameter - Metric
34.5 mm

Description

Media Bottle,Clear,125 Ml Capac.,Package Quantity 144

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.