Zoro Homepage

Manifold-Intake

  • Mfr # 951-15712A

  • Zoro # G709995000


product price: $13.79
/ea

Key Features

Overall Length
2.5 in.
Overall Width
4 in.
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951-15712A
Zoro #
G709995000
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
2.5 in.
Overall Width
4 in.
Depth
2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.