11 x 6-5 in Lawn Mower Tire & Wheel Assembly, Gray, 4 PK
- Mfr # A5300610810804116005
- Zoro # G816020770
product price:Â
$
349.99
/pk of 4, $87.50/ea
Free Shipping & Returns
Key Features
Tire Size
11 x 6-5 in
Tire Rim Dia.
5 in
Wheel Width
3 in
Hub Color
Gray
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A5300610810804116005
- Zoro #
- G816020770
- UPC #
- 810173181013
- Country of Origin
- China
Dimensions
- Tire Size
- 11 x 6-5 in
- Tire Rim Dia.
- 5 in
- Wheel Width
- 3 in
- Wheel Diameter
- 11 in
- Tread Depth
- 0.75 IN
- Overall Length
- 12 in
- Hub Dia.
- 1.654 in
Details
- Item
- Lawn Mower Tire & Wheel Assembly
- Hub Color
- Gray
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- For Use With
- Lawn Mowers
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 0.8 IN
- Surface Finish
- Powder Coated
- Offset
- 0 in
Description
Set of 4 11x6.00-5 Tire wheel Assy to perfectly replace Ariens/Gravely 07101105. Fits on Ikon XL ZT
- 4 Ply, Tubeless, Non-directional
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.