This item is Discontinued.

Mtd MTD 11A-BOMA700 21 in. 132CC Push Mower Yard Machine; Black 11A-BOMA700

MTD 11A-BOMA700 21 in. 132CC Push Mower Yard Machine; Black (Discontinued)

  • Mfr # 11A-BOMA700
  • Zoro # G203984432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11A-BOMA700
Zoro #
G203984432
UPC #
43033593767
Country of Origin
China

Description

140cc side discharge mower. 21 inches cutting width. 2 N 1 side discharge and mulch. Dual lever height adjusters. Rear high wheels. Fully assembled. 50 state compliant. Folding loop handle.

Specifications
  • Color: Black
  • Size: 21"
  • Weight: 65 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.