Zoro Homepage

Single Stage Gas Snow Thrower, 179cc Engine, 21 In. Swath

  • Mfr # 31P-2S6HA38

  • Zoro # G616323897


product price: $1,529.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31P-2S6HA38
Zoro #
G616323897
UPC #
43033601370
Country of Origin
United States

Description

DeWalt, Single Stage Gas Snow Thrower, 179cc 4-Cycle OHV E-Gov Engine, Recoil Start, 21in Clearing Width, 13in Intake Height, 190 Degree EZ Chute Rotation, Rubber Edged Auger Blade, Reversible/Replaceable Scraper Blade, Rugged 5in Polymer Chute, Deluxe Gull-Wing Folding Handles, 7in x 2in AWD Tread Wheels, 2 QT Fuel Tank Capacity, Oil Included In Carton, Fully Assembled, .

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.