This item is Discontinued.

Mti Life Jackets MTI 16G Inflatable Belt Pack - Manual - Grey MD401S-825

MTI 16G Inflatable Belt Pack - Manual - Grey (Discontinued)

  • Mfr # MD401S-825
  • Zoro # G901976777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MD401S-825
Zoro #
G901976777
UPC #
762894038322
Country of Origin
Viet Nam

Description

16G Inflatable Belt Pack - Manual - Grey

Lightweight Value Pillow Style Type V PFD.

Features:

  • Low profile compact design with a pillow style bladder
  • Pull to inflate, pull attachment strap over head to secure
  • Red Oral Tube for additional inflation by mouth
  • Includes 16-gram CO2 cylinder
  • Movable D-ring attachment point on belt
  • USCG Type V - must be worn to be legal
  • Zippered pocket
  • Premium manual inflator mechanism
  • Indicator window to check arming status
  • Whistle included

Specifications:

  • Size: Universal (Chest 30-52" / Belt length 58.5")
  • Buoyancy: 15lb 8oz
  • Weight: 1.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.