This item is Discontinued.

Mti Life Jackets MTI Destiny Women's Life Jacket - Sage Green - Small/Medium MV705G-S/M-27

MTI Destiny Women's Life Jacket - Sage Green - Small/Medium (Discontinued)

  • Mfr # MV705G-S/M-27
  • Zoro # G303068117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV705G-S/M-27
Zoro #
G303068117
UPC #
762894040493
Country of Origin
China

Description

Destiny Women's Life Jacket - Sage Green - Small/Medium

The Destiny womens life vest's sculpted racerback, contoured chest panels, and Adjust-A-Bust fit system makes for unbeatable freedom of movement.

Features:

  • Front entry with zipper
  • Durable and soft 200D nylon shell
  • Soft 200D nylon liner
  • Women-specific fit with 8 points of adjustment
  • Adjust-a-Bust fit system
  • 2 zippered mesh pockets
  • 2 easy access pockets
  • Padded adjustable neoprene shoulders
  • Reflective trim on front, back, and shoulders
  • Daisy chain attachments
  • Tethered signal whistle
  • Leash clip inside handwarmer pocket
  • Z-Strap technology
  • Lash tab

Specifications:

  • USCG Approved Type III PFD
  • Chest Size: 29-40” S/M, 40-50” L/XL
  • Buoyancy: min 16lbs 8oz
  • Weight: 80lbs & up.
  • Fabric (shell): 200D Nylon
  • Entry Style: Front Zipper
  • Webbing: Polypropylene
  • Foam: PVC
  • Weight: 1.8 lbs
  • Warranty: 2 Years from Date of Purchase

Product Care:

  • EVERY USE - Rinse after use, especially after use in salt water. Hang to dry away from sunlight.
  • OCCASIONALLY - Hand wash in mild detergent to help prevent mildew, rinse and hang to dry. We like McNett’s Wetsuit and Drysuit Shampoo. McNett’s MiraZyme or Sink the Stink is good if your PFD has developed a funk, or you can use all natural Surf Remedy to shed the stink!
  • SEASONALLY - Inspect PFD for tears and holes, be sure zippers and buckles are working properly. If material is faded the fabric has probably lost strength. Foam deteriorates over time, so test your PFD and be sure it keeps your mouth out of the water. If you notice fraying of fabric or straps, serious UV damage, or crushed foam, please discard and replace with a shiny new MTI PFD.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.