This item is Discontinued.

Mti Life Jackets MTI Journey Life Jacket w/Pocket - Blue - X-Large/XX-Large MV711P-XL/2XL-131

MTI Journey Life Jacket w/Pocket - Blue - X-Large/XX-Large (Discontinued)

  • Mfr # MV711P-XL/2XL-131
  • Zoro # G701976786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MV711P-XL/2XL-131
Zoro #
G701976786
UPC #
762894039855
Country of Origin
China

Description

Journey Life Jacket with Pocket - Blue - X-Large/XX-Large

The Journey life jacket is a lightweight, low-profile PFD built for maximum freedom of movement and comfort.

Features:

  • Front entry with zipper
  • Durable 400D nylon shell
  • Soft 200D nylon liner
  • 4 points of adjustment
  • Large pocket with hook and loop closure
  • Padded shoulders
  • Reflective trim on front, back, and shoulders
  • Webbing loop on back
  • Tethered signal whistle
  • Lash tab

Specifications:

  • USCG Approved Type III PFD.
  • Chest Size: 30-36” XS/SM, 36-46” MD/LG, 46-56” XL/2X
  • Buoyancy: 15lbs 15oz to 16lbs 4oz
  • Weight: 80lbs & up

Product Care:

  • EVERY USE - Rinse after use, especially after use in salt water. Hang to dry away from sunlight.
  • OCCASIONALLY - Hand wash in mild detergent to help prevent mildew, rinse and hang to dry. We like McNett’s Wetsuit and Drysuit Shampoo. McNett’s MiraZyme or Sink the Stink is good if your PFD has developed a funk, or you can use all natural Surf Remedy to shed the stink!
  • SEASONALLY - Inspect PFD for tears and holes, be sure zippers and buckles are working properly. If material is faded the fabric has probably lost strength. Foam deteriorates over time, so test your PFD and be sure it keeps your mouth out of the water. If you notice fraying of fabric or straps, serious UV damage, or crushed foam, please discard and replace with a shiny new MTI PFD.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.