This item is Discontinued.

Mti Life Jackets MTI PFDiva Women's Life Jacket - Glacial Blue - Small/Medium MV705F-S/M-849

MTI PFDiva Women's Life Jacket - Glacial Blue - Small/Medium (Discontinued)

  • Mfr # MV705F-S/M-849
  • Zoro # G301976759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MV705F-S/M-849
Zoro #
G301976759
UPC #
762894039671
Country of Origin
China

Description

PFDiva Women's Life Jacket - Glacial Blue - Small/Medium

The PFDiva womens Life vest is designed with our Adjust-A-Bust fit system; guaranteeing the most comfortable experience.

Features:

  • Front entry with zipper
  • 210/420D ripstop nylon shell
  • 3D polyester mesh liner
  • Women-specific fit with 8 points of adjustment
  • Adjust-a-Bust fit system
  • 2 zippered cargo pockets
  • Fleece hand warmer pockets
  • Padded adjustable neoprene shoulders
  • Reflective trim on front, back, and shoulders
  • Daisy chain attachments
  • Tethered signal whistle
  • Leash clip inside handwarmer pocket
  • Z-Strap technology
  • Lash tab

Specifications:

  • USCG approved Type III PFD
  • Chest Size: 29-40'' S/M, 40-48" L/XL
  • Buoyancy: min 16lbs 8oz
  • Weight: 80lbs & up.
  • Fabric (shell): 500D Cordura ©
  • Fabric (liner): 3D Polyester Mesh
  • Entry Style: Front Zipper
  • Webbing: Nylon
  • Foam: PVC
  • Weight: 2.2 lbs

Product Care:

  • EVERY USE - Rinse after use, especially after use in salt water. Hang to dry away from sunlight.
  • OCCASIONALLY - Hand wash in mild detergent to help prevent mildew, rinse and hang to dry. We like McNett’s Wetsuit and Drysuit Shampoo. McNett’s MiraZyme or Sink the Stink is good if your PFD has developed a funk, or you can use all natural Surf Remedy to shed the stink!
  • SEASONALLY - Inspect PFD for tears and holes, be sure zippers and buckles are working properly. If material is faded the fabric has probably lost strength. Foam deteriorates over time, so test your PFD and be sure it keeps your mouth out of the water. If you notice fraying of fabric or straps, serious UV damage, or crushed foam, please discard and replace with a shiny new MTI PFD.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.