This item is Discontinued.

Mti Life Jackets MTI Trident Life Jacket - Keg Blue - Small/Medium MV716D-S/M-851

MTI Trident Life Jacket - Keg Blue - Small/Medium (Discontinued)

  • Mfr # MV716D-S/M-851
  • Zoro # G101976737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV716D-S/M-851
Zoro #
G101976737
UPC #
762894039909
Country of Origin
China

Description

Trident Life Jacket - Keg Blue - Small/Medium

The Trident Life Jacket is designed for the most active of paddlers no matter the occasion they find themselves in.

Features:

  • Front-entry with zipper
  • Durable 400D nylon shell
  • Soft 200D nylon liner
  • Z-Strap cinch system
  • Large mesh pockets with key clip
  • Hand warming pockets with carabiner loops and key clip
  • Adjustable padded neoprene shoulders
  • Reflective trim on front, back, and shoulders
  • Daisy chain attachments
  • Tethered signal whistle
  • Lash tab

Specifications:

  • USCG Approved Type III PFD
  • Chest Size: 30-40” SM/MD, 40-50” LG/XL
  • Buoyancy: 15lbs 11oz
  • Weight: 80lbs & up
  • Fabric (shell): 400D Nylon
  • Fabric (liner): 200D Polyester
  • Entry Style: Front Zipper
  • Webbing: Polypropylene
  • Foam: PVC
  • Weight: 1.9 lbs

Product Care:

  • EVERY USE - Rinse after use, especially after use in salt water. Hang to dry away from sunlight.
  • OCCASIONALLY - Hand wash in mild detergent to help prevent mildew, rinse and hang to dry. We like McNett’s Wetsuit and Drysuit Shampoo. McNett’s MiraZyme or Sink the Stink is good if your PFD has developed a funk, or you can use all natural Surf Remedy to shed the stink!
  • SEASONALLY - Inspect PFD for tears and holes, be sure zippers and buckles are working properly. If material is faded the fabric has probably lost strength. Foam deteriorates over time, so test your PFD and be sure it keeps your mouth out of the water. If you notice fraying of fabric or straps, serious UV damage, or crushed foam, please discard and replace with a shiny new MTI PFD.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.