Zoro Homepage

Ball Bearing, 30mm Bore, 420mm27mm, W

  • Mfr # 2101058319

  • Zoro # G3797066


product price: $36.95
/ea

Key Features

Bearing Type
Open
Cage Material
52100 Steel
Bore Dia.
30mm
Outside Dia.
72mm
Width
27mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101058319
Zoro #
G3797066
UPC #
-
Country of Origin
Czechia

Dimensions

Bore Dia.
30mm
Outside Dia.
72mm
Width
27mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Open
Cage Material
52100 Steel
Industry Number
2306
Max. RPM
8500
Temp. Range
-20 Degrees F to +390 Degrees F
Lubrication
Light Oil Preservative

Description

Ball Bearing, 30mm Bore, 420mmOD, 27mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.