Zoro Homepage

Ball Bearing, 50mm Bore, 130mm, 31mm, W

  • Mfr # 6410/C3

  • Zoro # G3794659


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Bore Dia.
50mm
Cage Material
52100 Steel
Outside Dia.
130mm
Width
31mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6410/C3
Zoro #
G3794659
UPC #
-
Country of Origin
Poland

Dimensions

Bore Dia.
50mm
Outside Dia.
130mm
Width
31mm

Details

Item
Ball Bearing, 50mm Bore, 130mm OD,31mm W
Bearing Type
Open
Cage Material
52100 Steel
Max. RPM
5000
Lubrication
Light Oil Preservative
Industry Number
6410
Temp. Range
-20 Degrees F to +390 Degrees F

Description

Ball Bearing, 50mm Bore, 130mm OD,31mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.