Zoro Homepage

Ball Bearing, 80mmBore, 140mm, 26mm

  • Mfr # 2101071318

  • Zoro # G3795097


product price: $67.15
/ea

Key Features

Bearing Type
2 Metal Shields
Cage Material
52100 Steel
Bore Dia.
80mm
Outside Dia.
140mm
Width
26mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101071318
Zoro #
G3795097
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
80mm
Outside Dia.
140mm
Width
26mm

Details

Item
Radial Ball Bearing
Bearing Type
2 Metal Shields
Cage Material
52100 Steel
Temp. Range
-20 Degrees F to +248 Degrees F
Industry Number
6216 ZZ
Max. RPM
4500
Lubrication
NLGI Grade 2 Lithium Based Grease

Description

Ball Bearing,80mmBore,140mm OD,26mmW,ed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.