Zoro Homepage

Roller Bearing, 110mm, Tapered Bore

  • Mfr # 2101058769

  • Zoro # G3796768


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Type
23200 Tapered Bore
Bore Dia. (In.)
4.33
Cage Material
Steel
Bore (mm)
110
Lubrication
Light Oil Preservative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101058769
Zoro #
G3796768
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia. (In.)
4.33

Details

Type
23200 Tapered Bore
Cage Material
Steel
Item
Spherical Roller Bearing
Bore (mm)
110
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
139382
Temp. Range (F)
-20 Degrees to 390 Degrees F

Description

Roller Bearing,110mm,Tapered Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.