Roller Bearing, 160mmBore, 290mm, Outer Ring Inside Dia. (In.): 6.2992
Mfr # 2101057533
Zoro # G3797897
product price: $1,006.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
160mm
Outside Dia.
290mm
Width
80mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101057533
Zoro #
G3797897
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
160mm
Outside Dia.
290mm
Width
80mm
Outer Ring Inside Dia. (In.)
6.2992
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
348454
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
233801
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Tolerance
Abec1
Description
Roller Bearing,160mmBore,290mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.