Roller Bearing, 170mm Bore, 280mm, Outer Ring Inside Dia. (mm): 170
Mfr # 2101059220
Zoro # G3796381
product price: $1,943.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
170mm
Outside Dia.
280mm
Width
109mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101059220
Zoro #
G3796381
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
170mm
Outside Dia.
280mm
Width
109mm
Outer Ring Inside Dia. (In.)
6.6928999999999998
Outer Ring Inside Dia. (mm)
170
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
501324
Dynamic Load Capacity (Lb.)
287755
Item
Spherical Roller Bearing
Temp. Range (F)
-40 Degrees to 212 Degrees
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Tolerance
Abec1
Description
Roller Bearing,170mm Bore,280mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.