Roller Bearing, 45mm Bore, 19mm, W
Mfr # 2101088570
Zoro # G3794178
product price: $49.25
/eaKey Features
Bore Dia.
45mm
Outside Dia.
85mm
Width
19mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101088570
Zoro #
G3794178
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
45mm
Outside Dia.
85mm
Width
19mm
Outer Ring Inside Dia. (In.)
1.7717000000000001
Outer Ring Inside Dia. (mm)
45
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
14100
Agency Compliance
ABMA
Tolerance
Abec1
Temp. Range (F)
-40 Degrees to 212 Degrees
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
13000
Item
Cylindrical Roller Bearing
Description
Roller Bearing,45mm Bore,19mm,W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.