Roller Bearing, 85mm Bore, 180mm, 60mmW
Mfr # 2101088685
Zoro # G3793706
product price: $672.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
85mm
Outside Dia.
180mm
Width
60mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101088685
Zoro #
G3793706
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
85mm
Outside Dia.
180mm
Width
60mm
Outer Ring Inside Dia. (mm)
85
Outer Ring Inside Dia. (In.)
3.3464999999999998
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
95768
Tolerance
Abec1
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
79357
Item
Cylindrical Roller Bearing
Lubrication
Light Oil Preservative
Temp. Range (F)
-40 Degrees to 212 Degrees
Description
Roller Bearing,85mm Bore,180mm,60mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.