Zoro Homepage

Roller Bearing, 85mm Bore, 180mm41mm, W

  • Mfr # 2101090520

  • Zoro # G3792166


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
85mm
Outside Dia.
180mm
Width
41mm
Roller Material
52100 Steel
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101090520
Zoro #
G3792166
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
85mm
Outside Dia.
180mm
Width
41mm
Outer Ring Inside Dia. (In.)
3.3464999999999998
Outer Ring Inside Dia. (mm)
85

Details

Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
74015
Tolerance
Abec1
Temp. Range (F)
-20 Degrees to 390 Degrees
Dynamic Load Capacity (Lb.)
69150
Item
Cylindrical Roller Bearing
Lubrication
Light Oil Preservative
Agency Compliance
ABMA

Description

Roller Bearing,85mm Bore,180mm41mm,W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.