Zoro Homepage

RollerBearing, 150mm Bore, 320mm

  • Mfr # 2101057992

  • Zoro # G3797416


product price: $1,545.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
150mm
Outside Dia.
320mm
Width
108mm
Roller Material
52100 Steel
Cage Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057992
Zoro #
G3797416
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
150mm
Outside Dia.
320mm
Width
108mm
Outer Ring Inside Dia. (mm)
150
Outer Ring Inside Dia. (In.)
5.9055

Details

Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
474347
Lubrication
Light Oil Preservative
Item
Spherical Roller Bearing
Tolerance
Abec1
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
341710

Description

RollerBearing,150mm Bore,320mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.