RollerBearing, 280mm Bore, 420mm
Mfr # 2101058299
Zoro # G3797090
product price: $2,042.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
280mm
Outside Dia.
420mm
Width
106mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101058299
Zoro #
G3797090
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
280mm
Outside Dia.
420mm
Width
106mm
Outer Ring Inside Dia. (In.)
11.0236
Outer Ring Inside Dia. (mm)
280
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
570228
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
346138
Agency Compliance
ABMA
Tolerance
Abec1
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Spherical Roller Bearing
Description
RollerBearing,280mm Bore,420mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.