RollerBearing, 55mm Bore, 120mm, 29mmW, Outer Ring Inside Dia. (In.): 2.1654
Mfr # 2101090503
Zoro # G3792251
product price: $81.65
/ea
Free Shipping & Returns
Key Features
Bore Dia.
55mm
Outside Dia.
120mm
Width
29mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101090503
Zoro #
G3792251
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
55mm
Outside Dia.
120mm
Width
29mm
Outer Ring Inside Dia. (In.)
2.1654
Outer Ring Inside Dia. (mm)
55
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
31023
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Tolerance
Abec1
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
30124
Temp. Range (F)
-20 Degrees to 390 Degrees
Description
RollerBearing,55mm Bore,120mm,29mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.