Mtk
RollerBearing, 60mm Bore, 110mm, 28mmW, Agency Compliance: ABMA
Mfr # NJ 2212 E/C3
Zoro # G3793959
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60mm
- Outside Dia. 110mm
- Width 28mm
- Roller Material 52100 Steel
- Cage Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ (2403-04-04)
- PREVOST High Flow Swivel Coupler, 1/4" FNPT (ESI 071201SW)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=3 OD=7 H=5 (K0406.300301)
- MEGA COMPRESSOR Mega Belt Guard After Cooler (0501-BLD1336D)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- SKF Cylindrical Roller Bearings (NU315 C3)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECP)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU312)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- DODGE Setscrew Ball Bearing, SC Screw Conveyor Hanger Bearing, SCHB-SC-200 (124291 SCHB-SC-200)
- Mtk Cylindrical Roller Bearings