Zoro Homepage

Self Aligning Ball Bearing, 35mm Bore

  • Mfr # 2207 2RS/C3

  • Zoro # G3798448


product price: $60.75
/ea

Key Features

Bearing Type
Sealed
Cage Material
52100 Steel
Bore Dia.
35mm
Outside Dia.
72mm
Width
23mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2207 2RS/C3
Zoro #
G3798448
UPC #
-
Country of Origin
Czechia

Dimensions

Bore Dia.
35mm
Outside Dia.
72mm
Width
23mm

Details

Item
Self Aligning Ball Bearing, 35mm Bore
Bearing Type
Sealed
Cage Material
52100 Steel
Industry Number
2207 2RS
Max. RPM
8500
Lubrication
High Temp
Temp. Range
-20 Degrees F to +390 Degrees F

Description

Self Aligning Ball Bearing, 35mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.