Shop All Radial Ball Bearings
Mtk
Self Aligning Ball Bearing, 65mm Bore, Max. RPM: 4000
Mfr # 2313 K/C3
Zoro # G3796917
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Tapered Bore
- Bore Dia. 65mm
- Cage Material 52100 Steel
- Outside Dia. 140mm
- Width 48mm
Product Information
- Brand Mtk
- MFR # 2313 K/C3
- Zoro # G3796917
- Country of Origin Czechia
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 65mm |
Outside Dia. | 140mm |
Width | 48mm |
Details
Description
Self Aligning Ball Bearing, 65mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 13 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD91)
- WESTGATE LLHB-90W-50K-D4TH GENERATION OF LINEAR HIGH BAYS (LLHB-90W-50K-D)
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, Compact Double Acting (5YCU7)
- SUPCO Molded Cogged V Belt, BX93 (BX93)
- MTK Ball Bearing, 15mm Bore, 35mm14mm, W (62202 2RS/C3)
- TRITAN Radial Ball Bearing, PS, 10mm, 61800ZZ (61800 ZZ PRX)
- SKF SKF-6020, Single Row Ball Brgs, 6020 (6020)
- TRITAN Radial Ball Bearing, PS, 30mm, 61806-2RS (61806 2RS PRX)
- NSK R Series Inch Single Row Deep Groove Ball Bearing (R8Z)
- NTN NTN R6ZZ, RadialDeep Groove Ball Bearing 0375 In Id X 0875 In Od X 02812 In W Double Shielded (R6ZZ)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6205 2NSE)
- Mtk Radial Ball Bearings