Zoro Homepage

Self Aligning Bearing, 75mm Bore, 130mm, Max. RPM: 4500

  • Mfr # 2101057138

  • Zoro # G3798369


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Bore Dia.
75mm
Cage Material
52100 Steel
Outside Dia.
130mm
Width
31mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057138
Zoro #
G3798369
UPC #
-
Country of Origin
Czechia

Dimensions

Bore Dia.
75mm
Outside Dia.
130mm
Width
31mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Open
Cage Material
52100 Steel
Industry Number
2215
Max. RPM
4500
Temp. Range
-20 Degrees F to +390 Degrees F
Lubrication
Light Oil Preservative

Description

Self Aligning Bearing,75mm Bore,130mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.