Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, 40mm

  • Mfr # 2101057650

  • Zoro # G3797775


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
2.1654
Bore Dia. (mm)
40
Outside Dia. (In.)
3.354
Outside Dia. (mm)
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057650
Zoro #
G3797775
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia. (In.)
2.1654
Bore Dia. (mm)
40
Outside Dia. (In.)
3.354
Outside Dia. (mm)
90
Width (In.)
1.2992
Width (mm)
33

Details

Type
Straight Bore
Cage Material
Bronze
Item
Spherical Roller Bearing
Lubrication
Light Oil Preservative
Dynamic Load Capacity (N)
124999
Temp. Range (F)
-40 Degrees to 212 Degrees
Series
2200
Agency Compliance
ABMA
Static Load Capacity (N)
134999
Dynamic Load Capacity (Lb.)
28101
Static Load Capacity (Lb.)
30349

Description

Spherical Roller Bearing,40mmBore,90mmOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.