Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Ball Bearing, 45mm Bore, 100mm

  • Mfr # 2101096659

  • Zoro # G3791615


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Stainless Steel Open
Cage Material
440 Stainless Steel
Bore Dia.
45mm
Outside Dia.
100mm
Width
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101096659
Zoro #
G3791615
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
45mm
Outside Dia.
100mm
Width
25mm

Details

Item
Radial Ball Bearing
Bearing Type
Stainless Steel Open
Cage Material
440 Stainless Steel
Max. RPM
7000
Industry Number
SS6309
Temp. Range
-20 Degrees F to +390 Degrees F
Lubrication
Light Oil Preservative

Description

Stainless Ball Bearing,45mm Bore,100mmOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.