Tapered Roller Bearing, 110mm Bore
Mfr # 2101062405
Zoro # G3799531
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (In.)
4.33
Temp. Range (F)
-20 to 250
Bore (mm)
110
Cage Material
Steel
Agency Compliance
ABMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101062405
Zoro #
G3799531
UPC #
-
Country of Origin
Hungary
Dimensions
Bore Dia. (In.)
4.33
Details
Item
Tapered Roller Bearing
Temp. Range (F)
-20 to 250
Bore (mm)
110
Cage Material
Steel
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Description
Tapered Roller Bearing,110mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.