
Guard, Disposable Gloves, 5 Mil Palm, Nitrile, Powder-Free, XXL, 100 PK, Blue
Mfr # MTR-93006-BX
Zoro # G912045578
product price:Â $9.59
/pk 100, $0.10/eaKey Features
Material
Nitrile
Palm Thickness
5 Mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MTR-93006-BX
Zoro #
G912045578
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
2XL
Palm Thickness
5 Mil
Length
9 in
Finger Thickness
5 mil
Details
Material
Nitrile
Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Guard
Cuff Style
Rolled
Description
Protect your hands from harmful chemicals and biological hazards INCLUDING CHEMO AND FENTANYL with these MEDICAL EXAMINATION GRADE multi-purpose MTR Nitrile gloves!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.