Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Muc-Off Muc-Off 565697 25 mm Rim Tape 565697

Muc-Off 565697 25 mm Rim Tape (Discontinued)

  • Mfr # 565697
  • Zoro # G003894269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565697
Zoro #
G003894269
UPC #
5037835204698
Country of Origin
China

Description

Muc-Off has become the standard for high quality products, so when we made rim tape you can count on it to exceed expectations. When applied correctly, it provides a durable, long lasting seal that will last for many miles.

Specifications
  • Size: 25 mm
  • Weight: 1.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.