Men's CHORE Rubber Boot, Steel Toe, 16.5 in Height, 6

  • Mfr # CHS-000A-BLK-060

  • Zoro # G7713891


product price: $145.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Height
16.5 in
Series
CHORE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHS-000A-BLK-060
Zoro #
G7713891
UPC #
664911300651
Country of Origin
China

Dimensions

Size
6
Height
16.5 in

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Item
Rubber Boot
Series
CHORE
Style Number
CHS-000A

Description

Chore Hi Steel Toe,Black,6,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.