Shop All Rubber Boots
Muck Boot Co
Kids' Chore Classic Boot
Mfr # KCH9CK M 010
Zoro # G708578914
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Width M
- Color Brown
- Gender Youth
Product Information
- Brand Muck Boot Co
- MFR # KCH9CK M 010
- Zoro # G708578914
- UPC # 193715468545
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 1 |
Height | 11" |
Details
Description
Muck's popular original Chore boot is now sized for children. The Kid's Chore boot are the ultimate in durability and useful in any condition. Reaching 11 inches in height, these pull-ons feature a quick clean rubber overlay, are triple reinforced in the toe area and quadruple reinforced in the heel area, which is wide cut for even more stability. A durable, lightweight rubber outsole with diamond-textured toes and heel reinforcements resist scuffs and scratches. Their 5mm CR flex-foam booties feature four-way stretch nylon that is lightweight and flexible. Stretch-fit topline bindings snug the legs securely to keep warmth in and cold out, making these boots useful in any weather.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK XL (405B-21XL)
- TOUGHBUILT GelFit 7.48 in. L X 10.43 in. W Plastic Rocker Knee Pads Black One Size Fits All (TB-KP-G201-2BES)
- BRADY Pipe Mrkr, High Pressure Steam, 8In orGrtr, 7141-1HV (7141-1HV)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size M (UHV1004-M)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 120)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 100)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW901 M 110)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 080)
- MUCK BOOT CO Boots, Size 11, 16" Height, Black, Plain, PR (ASP-000A/11)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 100)
- HONEYWELL SERVUS Mid-Calf, Sz 9, 15" H, Tan, Stl, PR (22214/9)
- Muck Boot Co Foot Protection