Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Youth Chore Classic Kids Rubber Boot, Plain Toe, 11 in Height, Brown, 11

  • Mfr # KCH9CK M 110

  • Zoro # G008578553


product price: $95.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Brown
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCH9CK M 110
Zoro #
G008578553
UPC #
193715468644
Country of Origin
Viet Nam

Dimensions

Size
11
Height
11 in
Width
M
Footwear Width
M

Details

Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Brown
Item
Kids Rubber Boot
Series
Chore Classic
Style Number
KCH9CK
Material
Rubber
Insulation Type
Non Insulated
Shoe Style
Youth Boot

Description

Muck's popular original Chore boot is now sized for children. The Kid's Chore boot are the ultimate in durability and useful in any condition. Reaching 11 inches in height, these pull-ons feature a quick clean rubber overlay, are triple reinforced in the toe area and quadruple reinforced in the heel area, which is wide cut for even more stability. A durable, lightweight rubber outsole with diamond-textured toes and heel reinforcements resist scuffs and scratches. Their 5mm CR flex-foam booties feature four-way stretch nylon that is lightweight and flexible. Stretch-fit topline bindings snug the legs securely to keep warmth in and cold out, making these boots useful in any weather.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.