Zoro Homepage

Men's Ankle Boot, Plain Toe Toe, 8 in Height, Black, 9

  • Mfr # MOEM000

  • Zoro # G515703998


product price: $114.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain Toe
Gender
Men's
Width
M
Color
Black
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOEM000
Zoro #
G515703998
UPC #
193715618131
Country of Origin
China

Dimensions

Size
9
Width
M
Height
8 in

Details

Toe Type
Plain Toe
Gender
Men's
Color
Black
Item
Ankle Boot
Outsole Material
Rubber
Style Number
MOEM000

Description

We've combined the best features of the Excursion Pro and Originals collection to deliver a versatile, everyday boot that excels in both style and performance. This collection was designed to keep your feet dry and comfortable in wet, cold conditions. The 100% waterproof neoprene adjusts to the unique contours of your foot and the pull tabs provide easy on/off. The Excursion Pro's rubber upper is easy to clean while the breathable air mesh lining facilitates air circulation. We've constructed these boots with our beloved Originals outsole, which features an innovative lug design for traction and debris dispersion. We've combined the best features of the Excursion Pro and Originals collection to deliver a versatile, everyday boot that excels in both style and performance. This collection was designed to keep your feet dry and comfortable in wet, cold conditions. The 100% waterproof neoprene adjusts to the unique contours of your foot and the pull tabs provide easy on/off. The Excursion Pro's rubber upper is easy to clean while the breathable air mesh lining facilitates air circulation. We've constructed these boots with our beloved Originals outsole, which features an innovative lug design for traction and debris dispersion. 100% waterproof, 100% MUCKPROOF 5mm neoprene bootie for comfort and performance Pull tabs for easy on/off Breathable air mesh lining facilitates air circulation Excursion Pro rubber upper Triple layer heel construction Originals rubber outsole with innovative lug design provides traction while quickly releasing mud and other debris bioDEWIX Dry footbed insert topcover with NZYM for odor control and moisture management Estimated boot height: 8 in. Estimated heel height:. 75 in. Estimated calf circumference: 15 in.


  • 100% Waterproof
  • Antimicrobial Insert Topcover for Odor and Moisture Management
  • Available in 2 colors
  • Full Neoprene Bootie Exposed at Collar for Added Comfort
  • Modern reincarnation of our beloved scrub boot
  • Molded PU Insert with Memory Foam for Superior Underfoot Comfort

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.