Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Edgewater Classic Rubber Ankle Boot, Plain Toe, 6" Height, Black, 6

  • Mfr # ECA000 M 060

  • Zoro # G108578545


product price: $115.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Height
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECA000 M 060
Zoro #
G108578545
UPC #
193715464172
Country of Origin
Viet Nam

Dimensions

Size
6
Height
6"
Width
M
Footwear Width
M

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Ankle Boot
Series
Edgewater Classic
Style Number
ECA000
Insulation Type
Non Insulated
Material
Rubber
Shoe Style
Ankle Boot

Description

The Edgewater is built for those who love the great outdoors. This boots offer an all-terrain outsole for protection, grip and stability. It features a self-cleaning outsole that is excellent in mud, snow, and dirt. This boot has a reinforced, protective rubber shell, focusing on the heel and toe for extra durability. The upper of the Edgewater is composed of neoprene and rubber, making it 100% waterproof, quick drying and lightweight. This boot is an excellent choice for the outdoorsman who is looking for long lasting quality, performance, and comfort while in the elements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.