Men's Woody Sport Rubber Ankle Boot, Plain Toe, 6" Height, Black, 13

  • Mfr # WDSA001 M 130

  • Zoro # G908579100


product price: $130.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Height
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDSA001 M 130
Zoro #
G908579100
UPC #
193715414641
Country of Origin
Viet Nam

Dimensions

Size
13
Height
6"
Width
M
Footwear Width
M

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Ankle Boot
Series
Woody Sport
Insulation Type
Other
Material
Rubber
Style Number
WDSA001
Shoe Style
Ankle Boot

Description

The men's Woody Sport line, by Muck Boots, is an all-terrain outdoor boot with sporty lightweight features that allow you to quickly pursue game. Reaching 6 inches in height, this dark black/dark grey pull-on rubber ankle boot is waterproof with stretch gore and affixed pull tab. The outsole provides traction on mud, slush and snow, allowing you to can confidently wear this boot no matter the elements. Coupled with a cool weather lining this boot provides warmth and comfort.Pick up your pair of these comfortable, lightweight pull-on hunting boots today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.