
Men's Work Boot, 11.5 Rubber, 6" H, Brown (Discontinued)
- Mfr # OSCMOBU M 115
- Zoro # G608578755
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSCMOBU M 115
Zoro #
G608578755
UPC #
664911110731
Country of Origin
China
Dimensions
Size
11.5
Height
6"
Details
Item
Work Boot
Color
Brown
Upper Material
Rubber
Waterproof
Yes
Insulated
No
Toe Type
Plain
Gender
Men's
Description
Our roots run deep! Dedicated to building footwear that is 100% MUCKPROOF, remarkably protective, exceptionally comfortable and totally waterproof,. The all new Outscape Collection inspired by the popular Muckster II gardening collection both with a new silhouette for more versatile end uses for today's on-the-go consumer. The Muck Outscape was built to provide 100% waterproof performance and versatility for active outdoor work and exploration, no matter if the task at hand is working in the garden, in the barn or out hiking with the dog. Available in two different heights ankle and low for all genders, the Outscape offers easy on/off and features a Dual Density Comfort footbed with antimicrobial protection. While self-cleaning outsole lugs allow for optimal traction, a Guarded Rubber toe and heel provide durability for more extensive wear. Performance and versatility are key when on the go and need to get the job done; be it in the garden, working in the yard, hiking with the dog or for those days when you can't decide between the waterproof boot you need and the lightweight sneaker you want to wear. The all new Outscape is the lightweight, 100% waterproof shoe designed to keep you comfortable and enable you to get more done every day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.