Zoro Homepage

Men's Work Boot, 14 3" H, Camo

  • Mfr # MLCMDNA M 140

  • Zoro # G608578649


product price: $60.00
/pr

Key Features

Waterproof
No
Insulated
No
Toe Type
Plain
Gender
Men's
Height
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLCMDNA M 140
Zoro #
G608578649
UPC #
193715466176
Country of Origin
China

Dimensions

Size
14
Height
3"

Details

Item
Work Boot
Color
Camo
Waterproof
No
Insulated
No
Toe Type
Plain
Gender
Men's

Description

Introducing an innovative one-piece clog from The Original Muck Boot Co. Inspired by our beloved Muckster collection, the Muckster Lite Clog is 50% lighter, offers independently verified SRC rated slip-resistant traction and provides excellent support and comfort for all- day wear. The Muckster Lite Clog is built from a high-performance, lightweight foam called Bio Lite which is ultra-durable and easy to clean. The upper features side ventilation holes for breathability and drainage for water and debris. The entire clog is constructed from Bio Lite which is eco-friendlier than many other injection molded foams in the market. Bio Lite has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. Landfill biodegradation validated utilizing the ASTM D5511-18 test method, ISO 15985. The Muckster Lite offers a lighter footprint for your feet and the planet. - 100% Water-Friendly, 100% MUCKPROOF - Lightweight and Easy to Slip On/Off - One Piece EVA - Textured Insole for Comfort, Grip and Support - Breathable Side Ports for Water Drainage and Comfort - Easy-to-Clean/Hand Washable/Quick Drying Material - Eco-friendlier Bio Lite Outsole is Lightweight, Durable, and Provides SRC Rated Slip-Resistance. - Note: Due to the nature of the Mossy Oak Country DNA pattern, each pair of Muckster Lite Clogs featuring this camouflage will be unique and product images used are representative of the overall style. - Landfill Bio-Degradation Validated Utilizing the ASTM D5511-18 Test Method, ISO 15985 - SRC Rated for Excellent Multi-Surface Traction - ASTM D5511-18 / ISO 15985-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.