This item is Discontinued.

Muck Boot Co Men's Work Boot, 8.5 Rubber, 3" H, Camo OSTMDNA  M  085

Men's Work Boot, 8.5 Rubber, 3" H, Camo (Discontinued)

  • Mfr # OSTMDNA M 085
  • Zoro # G608579394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSTMDNA M 085
Zoro #
G608579394
UPC #
664911123359
Country of Origin
China

Dimensions

Size
8.5
Height
3"

Details

Item
Work Boot
Color
Camo
Upper Material
Rubber
Waterproof
Yes
Insulated
No
Toe Type
Plain
Gender
Men's

Description

The Outscape Collection, by Muck Boot, was inspired by the popular Muckster II gardening collection, but given a modified silhouette for today's on-the-go consumer. The Muck Outscape Low, in Mossy Oak DNA, is a slip-on rubber shoe with 100 percent waterproof performance, flexible cement construction and a Dual Density Comfort footbed with antimicrobial protection. Self-cleaning outsole lugs allow for optimal traction, a Guarded Rubber toe and heel provide durability for more extensive wear. This shoe a versatile grab and go option for daily tasks and feels like a sneaker. Pick up a pair today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.