Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Muck Boot Co Muck Boot Co. Muck Orig. Lace Up Bts OLM-000-BLK-090

Muck Boot Co. Muck Orig. Lace Up Bts (Discontinued)

  • Mfr # OLM-000-BLK-090
  • Zoro # G006424869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLM-000-BLK-090
Zoro #
G006424869
UPC #
664911095892
Country of Origin
China

Dimensions

Size
9
Height
4.75
Width
12.75
Length
13.25

Details

Color
Black

Description

Muck Boot Co. proves that 100 percent waterproof boots need not be stuffy and uncomfortable, particularly with the Men's Original Lace Up. Featuring underfoot comfort built on molded PU and memory foam, these boots offer a comfort above and beyond other light-duty. The top cover offers moisture management built from antimicrobial materials for all-day protection from odor. Inspired by Muck's Chore Boot, the Original's offer neoprene booties engulfed in hand-laid rubber that is soft, flexible and fully waterproof. Easy to slip on, these boots will become your go-to for any mucky adventures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.