Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Rubber Boot, Black, 12", Sz 7, PR (Discontinued)

  • Mfr # CMS-000A
  • Zoro # G3907038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS-000A
Zoro #
G3907038
UPC #
664911022102
Country of Origin
China

Dimensions

Size
7
Height
12"

Details

Color
Black
Material
CR Flex-Foam, Neoprene
Gender
Men's
Toe Type
Steel
Waterproof
Yes
Item
Rubber Boot,Black,12",Sz 7

Description

Rubber Boot,Black,12 In.,Sz 7, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.