Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Rubber Boot, Black, 16", Sz 11, PR (Discontinued)

  • Mfr # CSCT-000
  • Zoro # G3906907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCT-000
Zoro #
G3906907
UPC #
664911007109
Country of Origin
China

Dimensions

Size
11
Height
16"

Details

Color
Black
Material
CR Flex-Foam, Neoprene
Gender
Unisex
Toe Type
Steel
Waterproof
Yes
Item
Rubber Boot,Black,16",Sz 11

Description

Rubber Boot,Black,16 In.,Sz 11, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.