Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSCT-000
Zoro #
G3744988
UPC #
664911007055
Country of Origin
China
Dimensions
Size
6
Height
16"
Details
Color
Black
Material
CR Flex-Foam, Neoprene
Gender
Unisex
Toe Type
Steel
Waterproof
Yes
Item
Rubber Boot,Black,16",Sz 6
Description
Rubber Boot,Black,16 In.,Sz 6, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.