Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Muck Boot Co Size 11 Unisex Steel Work Boots, Black CMS-000A

Size 11 Unisex Steel Work Boots, Black (Discontinued)

  • Mfr # CMS-000A
  • Zoro # G0489312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS-000A
Zoro #
G0489312
UPC #
664911022140
Country of Origin
China

Dimensions

Size
11
Height
12"
Boot Height
12 in
Footwear Width
D

Details

Gender
Unisex
Item
Work Boots
Waterproof
Yes
Insulated
Yes
Rubber Boot Style
Mid-Calf
Style Number
CMS-000A
Standards
ASTM F2413-11 M I/75 C/75 EH
Predominant Footwear Color
Black
Insulation Type
CR Flex-Foam
Upper Material
Neoprene Rubber
Midsole Material
EVA
Resists
Chemicals, Organic Waste
For Outdoor Traction
Yes
Color
Black
Toe Shape
Round
Metatarsal Guard
No
Footwear Closure Type
Pull On
Footwear Sole Pattern
Lug
Closure Type
Pull On
Shank Material
Steel
Outsole Material
Rubber
Toe Type
Steel
Typical Rubber Boot Application
General Use
Wide Toe Cap
No
Shoe Style
Mid-Calf
Series
Chore Mid
Material
CR Flex-Foam, Neoprene

Description

Work Boots, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 11, Footwear Width D, Unisex, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.