Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Muck Boot Co Size 14 Unisex Steel Work Boots, Black CMS-000A

Size 14 Unisex Steel Work Boots, Black (Discontinued)

  • Mfr # CMS-000A
  • Zoro # G0489260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS-000A
Zoro #
G0489260
UPC #
664911022171
Country of Origin
China

Dimensions

Size
14
Height
12"
Footwear Width
D
Boot Height
12 in

Details

Gender
Unisex
Item
Work Boots
Waterproof
Yes
Insulated
Yes
Outsole Material
Rubber
Style Number
CMS-000A
Footwear Sole Pattern
Lug
Closure Type
Pull On
Typical Rubber Boot Application
General Use
Color
Black
Predominant Footwear Color
Black
Standards
ASTM F2413-11 M I/75 C/75 EH
Rubber Boot Style
Mid-Calf
Toe Shape
Round
Upper Material
Neoprene Rubber
Metatarsal Guard
No
Resists
Chemicals, Organic Waste
Midsole Material
EVA
For Outdoor Traction
Yes
Insulation Type
CR Flex-Foam
Footwear Closure Type
Pull On
Toe Type
Steel
Shank Material
Steel
Wide Toe Cap
No
Shoe Style
Mid-Calf
Series
Chore Mid
Material
CR Flex-Foam, Neoprene

Description

Work Boots, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 14, Footwear Width D, Unisex, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.