Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Muck Boot Co Size 5 Unisex Steel Work Boots, Black CMS-000A

Size 5 Unisex Steel Work Boots, Black (Discontinued)

  • Mfr # CMS-000A
  • Zoro # G0489507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS-000A
Zoro #
G0489507
UPC #
664911022089
Country of Origin
China

Dimensions

Size
5
Footwear Width
D
Height
12"
Boot Height
12 in

Details

Gender
Unisex
Item
Work Boots
Standards
ASTM F2413-11 M I/75 C/75 EH
For Outdoor Traction
Yes
Style Number
CMS-000A
Upper Material
Neoprene Rubber
Footwear Closure Type
Pull On
Shank Material
Steel
Outsole Material
Rubber
Midsole Material
EVA
Closure Type
Pull On
Typical Rubber Boot Application
General Use
Waterproof
Yes
Predominant Footwear Color
Black
Toe Type
Steel
Footwear Sole Pattern
Lug
Rubber Boot Style
Mid-Calf
Insulated
Yes
Resists
Chemicals, Organic Waste
Color
Black
Metatarsal Guard
No
Insulation Type
CR Flex-Foam
Toe Shape
Round
Wide Toe Cap
No
Shoe Style
Mid-Calf
Series
Chore Mid
Material
CR Flex-Foam, Neoprene

Description

Work Boots, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 5, Footwear Width D, Unisex, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.