Shop MUCK BOOT CO
See all product information
Create Account
Tall Rubber Boot, Brown, 11
- Mfr # WET-998K-TN-110
- Zoro # G3860216
product price:
$
180.99
/ea
Free Shipping & Returns
Key Features
Size
11
Color
Brown
Style Number
WET-998K-TN-110
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WET-998K-TN-110
- Zoro #
- G3860216
- UPC #
- 664911200760
- Country of Origin
- China
- Color
- Brown
- Item
- Tall Rubber Boot
- Style Number
- WET-998K-TN-110
Dimensions
- Size
- 11
Description
A favorite of waterfowlers and anyone who shovels snow or works outdoors, the Wetland continues to be one of our most popular boots. Rubber calf high exterior protects against sticks, rocks, and scratches while the outsole is an excellent performer in mud and snow.
- • Breathable Airmesh Lining
- • Calf-High Extended Rubber Overlay
- • 5mm Neoprene
- • EVA Contoured Molded Midsole
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.