Zoro Homepage

Tall Rubber Boot, Plain Toe, Camo, 12

  • Mfr # WDM-RTE-RTR-120

  • Zoro # G307686041


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Plain
Color
Camo
Style Number
WDMRTE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDM-RTE-RTR-120
Zoro #
G307686041
UPC #
664911092679
Country of Origin
China

Dimensions

Size
12

Details

Toe Type
Plain
Color
Camo
Item
Tall Rubber Boot
Style Number
WDMRTE

Description

A hunter's best friend Built to provide elite performance on tough terrain, the Woody Max features waterproof construction that hunters trust in Muck The boots will be available in a freshly updated Realtree Edge camo pattern for proper concealment Blaze orange highviz linings provide additional safety while trekking to and from the hunt The Woody Max features warm fleece lining for cold weather comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.